WIHA TOOLS 34124 Nut Driver Solid 8mm 5 Inch Shank | AC2TEV 2MPJ1

WIHA TOOLS 34124 Nut Driver Solid 8mm 5 Inch Shank

Item: AC2TEV Model: 34124Cross Ref: 2MPJ1
7 In Stock

Ships within 2 days via

€156.80 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Nut Driver
Blade Material Vanadium Molybdenum Steel
Color Black, Red
Color Coded No
Esd Safe No
Finish Chrome Plated
Handle Softfinish Ergonomic
Handle Color Black, Red
Handle Design Ergonomic
Hex Size 8 mm
Insulated No
Insulated / Uninsulated Uninsulated
Magnetic/nonmagnetic Nonmagnetic
Non Sparking No
Nut Driver Handle Design Ergonomic
Nut Driver Shank Length 5"
Nut Driver Shank Material Alloy Steel
Nut Driver Shank Style Solid Round
Nut Holding No
Overall Length 9.406"
Sae Or Metric Metric
Screwdriver And Nut Driver Grouping Nut Drivers
Shaft Solid
Shank Round
Shank Material Steel
Shank Type Solid Round
Tether Capable Not Tether Capable

Shipping Info:

Ship weight (kg) 0.12
Ship height (cm)3.81
Ship length (cm)26.92
Ship width (cm)3.81
HS code8204200000
Country of OriginDE

Product Variants

ProductModelOverall LengthHandle ColorSae Or MetricColorHex SizeShaftNon SparkingEsd SafePrice
WIHA TOOLS 34137 Nut Driver 7/32 Inch Hex 9 13/32 Inch Length | AC2TEE 2MPF5 341379.406"Black, RedSAEBlack, Red0.219"SolidNoNo€15.56
WIHA TOOLS 34144 Nut Driver 9/16 Inch Hex 9 11/16 Inch Length | AC2TEM 2MPH3 341449.688"Black, RedSAEBlack, Red0.562"SolidNoNo€34.69
WIHA TOOLS 34145 Nut Driver 5/8 Inch Hex 9 11/16 Inch Length | AC2TEN 2MPH4 341459.688"Black, RedSAEBlack, Red5/8"SolidNoNo€27.39
WIHA TOOLS 34123 Nut Driver 7mm 5 Inch Shank | AC2TEU 2MPH9 341239.406"Black, RedMetricBlack, Red-SolidNo-€16.54
WIHA TOOLS 34126 Nut Driver 10mm 5 Inch Shank | AC2TEW 2MPJ2 341269.406"Black, RedMetricBlack, Red10 mmSolidNoNo€60.43
WIHA TOOLS 34129 Nut Driver 13mm 5 Inch Shank | AC2TEX 2MPJ3 341299.688"Black, RedMetricBlack, Red13 mmSolidNoNo€20.75
WIHA TOOLS 34302 Nut Driver 5mm Hex 8 1/2 Inch Length | AC2TEZ 2MPJ5 343028 1/2"Black, RedMetricBlack, Red5 mmHollow OutputNo-€47.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 34124 Nut Driver Solid 8mm 5 Inch Shank
€156.80 /unit