WIDIA RNPJ1204M0SMH Round Milling Insert, 0.4724 Inch Inscribed Circle, 0.1869 Inch Thick, Chip-Breaker | CV2TBJ 444W89

WIDIA RNPJ1204M0SMH Round Milling Insert, 0.4724 Inch Inscribed Circle, 0.1869 Inch Thick, Chip-Breaker

Item: CV2TBJ Model: RNPJ1204M0SMHCross Ref: 444W89
7 In Stock

Ships within 2 days via

€27.43 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Milling Insert
Mounting Style Screw Clamp
Style RNPJ

Shipping Info:

Ship weight (kg) 0.0572
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelInscribed CircleThicknessIso NumberChip-breakerClearance AngleInsert Holding TypeMounting Hole Dia.Through Hole Inside Dia.Price
WIDIA RDPX0702M0SNMH Round Milling Insert, 0.2754 Inch Inscribed Circle, 0.0937 Inch Thick | CV2RZJ 274CK7 3959627-0.0937"-Yes15°Taper Screw2.8 mm2.8 mm€11.80
WIDIA RDPX0702M0SNMH Round Milling Insert, 0.2754 Inch Inscribed Circle, 0.0937 Inch Thick, Chip-Breaker | CV2RZK 274CK5 3959625-0.0937"-Yes15°Taper Screw2.8 mm2.8 mm€11.80
WIDIA RDPX0702M0SNMH Round Milling Insert, 0.2754 Inch Inscribed Circle, 0.0937 Inch Thick, Chip-Breaker | CV2RZL 274CK6 3959626-0.0937"-Yes15°Taper Screw2.8 mm2.8 mm€11.80
WIDIA RDHX07T1M0SNMH Round Milling Insert, 0.2756 Inch Inscribed Circle, 0.0781 Inch Thick, Chip-Breaker | CV2RZM 274CL5 39605780.2756"0.0781"-Yes15°Taper Screw2.75 mm2.75 mm€18.94
WIDIA RDMW0802M0 Round Milling Insert, 0.3150 Inch Inscribed Circle, 0.0938 Inch Thick, Milling | CV2RZQ 444R36 2012566-0.0938"RDMW0802M0-----€12.36
WIDIA RDMW0802M0T Round Milling Insert, 0.3150 Inch Inscribed Circle, 0.0938 Inch Thick, Pvd | CV2RZR 444U44 3353278-0.0938"RDMW0802M0T-----€14.51
WIDIA RDPX1003M0SNMM Round Milling Insert, 0.3937 Inch Inscribed Circle, 0.0045 Inch Corner Radius | CV2RZT 274CJ9 3959582--------€13.52

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA RNPJ1204M0SMH Round Milling Insert, 0.4724 Inch Inscribed Circle, 0.1869 Inch Thick, Chip-Breaker
€27.43 /unit