WIDIA M370D028Z03A25WO08L200 Indexable Profiling End Mill, 28 mm Max. Cutting Dia, 1.25 mm Depth | CV2KQQ 274CR1

WIDIA 4056190 M370D028Z03A25WO08L200 Indexable Profiling End Mill, 28 mm Max. Cutting Dia, 1.25 mm Depth

Item: CV2KQQ Model: 4056190Cross Ref: 274CR1 / M370D028Z03A25WO08L200
7 In Stock

Ships within 2 days via

€569.20 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item End Mill
Ansi Code M370D028Z03A25WO08L200
Axial Rake Angle -11°
Compatible Hardware Insert Screw M3X0.5 x 9, Torx DT-9
Coolant Fed Coolant Through
Cutting Application 3D Profiling, Face Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End
Cutting Depth 1.25 mm
Cutting Direction Right Hand
Features Double-Sided, First Choice For Roughing Applications, High Metal Removal Rates, Six Cutting Edges
Head Dia. 28 mm
Head Projection Length 40 mm
Insert Holding Type Screw
Insert Inscribed Circle 7.79 mm
Insert Shape Trigon
Material High Speed Steel
Max. Cutting Dia. 28 mm
Max. Speed 42400 RPM
Mfr. Series M370 Series
Neck Dia. 23 mm
Number Of Coolant Holes 2
Number Of Inserts 3
Overall Length 200 mm
Radial Rake Angle -10.6°
Shank Dia. 25 mm
Shank Length 160 mm
Shank Type Straight

Shipping Info:

Ship weight (kg) 0.693
Ship height (cm)2.54
Ship length (cm)19.99
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelDepth Of CutMax. Cutting Dia.Coolant FedOverall LengthInsert ShapeSide Cutting Edge AngleInsert StyleMaterialPrice
WIDIA M1200HF063Z05HN09 Indexable Profiling End Mill | CV2JYE 273YC6 3750372--------€869.89
WIDIA M1200D125Z08HN09 Indexable Profiling End Mill | CV2JYF 273YC0 M1200D125Z08HN09--------€1,502.47
WIDIA M1200HF100Z08HN09 Indexable Profiling End Mill | CV2JYG 273YC8 3750435--------€1,336.74
WIDIA M1200D080Z05HN09 Indexable Profiling End Mill | CV2JYH 273YA8 M1200D080Z05HN09--------€936.09
WIDIA M1200HF080Z06HN09 Indexable Profiling End Mill | CV2JYJ 273YC7 3750434--------€1,136.27
WIDIA M1200HF125Z09HN09 Indexable Profiling End Mill | CV2JYK 273YC9 3750436--------€1,493.24
WIDIA M370D200Z04S075WO12L200 Indexable Profiling End Mill | CV2JYL 274HH0 5698432--------€839.67

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 4056190 M370D028Z03A25WO08L200 Indexable Profiling End Mill, 28 mm Max. Cutting Dia, 1.25 mm Depth
€569.20 /unit