WIDIA GSPI375625155R Indexable Boring Bar, 45 Degree Diamond, 7 Degree Insert Clearance Angle | CV2LVU 287CE8

WIDIA 2828281 GSPI375625155R Indexable Boring Bar, 45 Degree Diamond, 7 Degree Insert Clearance Angle

Item: CV2LVU Model: 2828281Cross Ref: 287CE8 / GSPI375625155R
7 In Stock

Ships within 2 days via

€300.08 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Indexable Boring Bar
Ansi Number GSPI375625155R
Approach Angle 95°
Axial Rake Angle
Center To Cutting Tip 0.312"
Compatible Hardware T7 Insert Screw
Coolant Fed Coolant Through
Cutting Application Profiling
Cutting Direction Right Hand
Cutting Height 0.0075"
Insert Angle 45°
Insert Cutting Edge Length 6.73 mm
Insert Holding Type Screw On
Insert Shape Diamond
Insert Size 151505
Max. Bore Depth 1 1/2"
Measurement System Fractional Inch
Min. Bore Dia. 0.515"
Number Of Coolant Holes 1
Number Of Inserts 1
Overall Length 4 1/2"
Radial Rake Angle
Shank Dia. 5/8"
Shank Length 3"
Shank Material High Speed Steel
Type Screw Clamping

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)2.54
Ship length (cm)11.43
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelInsert StyleInsert ShapeOverall LengthShank Dia.Coolant FedToolholder StyleInsert Clearance AngleCutting HeightPrice
WIDIA CSPI3125001255R Indexable Boring Bar, 45 Degree Diamond, 11 Degree Insert Clearance Angle | CV2LVL 287CM7 2832334-------0.01"€288.83
WIDIA CTPI32262590647R Indexable Boring Bar, 45 Degree Diamond, 11 Degree Insert Clearance Angle | CV2LVM 287CE1 2828101-Diamond4"5/8"Coolant Through-11°0.01"€336.36
WIDIA CSPI2505001225R Indexable Boring Bar, 45 Degree Diamond, 11 Degree Insert Clearance Angle | CV2LVN 287CM6 2832319-------0.01"€288.02
WIDIA CCPI25065R Indexable Boring Bar, 45 Degree Diamond, 11 Degree Insert Clearance Angle | CV2LVP 287CJ7 2831774--------€468.19
WIDIA CCPI25060R Indexable Boring Bar, 45 Degree Diamond, 11 Degree Insert Clearance Angle | CV2LVQ 287CJ5 2831727--------€468.12
WIDIA GTPI37562590647R Indexable Boring Bar, 45 Degree Diamond, 7 Degree Insert Clearance Angle | CV2LVR 287CE5 2828184-Diamond4"5/8"Coolant Through-0.0075"€328.77
WIDIA GSPI37562515225R Indexable Boring Bar, 45 Degree Diamond, 7 Degree Insert Clearance Angle | CV2LVT 287CE9 2828310--------€300.08

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 2828281 GSPI375625155R Indexable Boring Bar, 45 Degree Diamond, 7 Degree Insert Clearance Angle
€300.08 /unit