WIDIA CCMW432 Diamond Turning Insert, Ccmw Insert, Neutral, 3/16 Inch Thick, 1/32 Inch Corner Radius | CV3JEN 433M44

WIDIA 4170374 CCMW120408 / CCMW432 Diamond Turning Insert, Neutral, 3/16 Inch Thick, 1/32 Inch Corner Radius

Item: CV3JEN Model: 4170374Cross Ref: 433M44 / CCMW120408 / CCMW432
7 In Stock

Ships within 2 days via

€14.39 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Turning Insert
Chip-breaker Code No
Insert Holding Angle 40° to 60.0°
Insert Holding Type 40° To 60° Countersink Hole
Insert Style CCMW

Shipping Info:

Ship weight (kg) 0.0873
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelCorner RadiusClearance AngleCutting DirectionInscribed CircleInsert CodeThicknessNumber Of Cutting EdgesChip-breaker CodePrice
WIDIA CCMT21521P WU10PT Insert, Carbide, Neutral, 0.0938 Inch Thick, 1P Chip-Breaker, Tialn | CV2PPB 796LP8 6869662-----0.0938"--€5.25
WIDIA CCMT21521P WU25PT Insert, Carbide, Neutral, 0.0938 Inch Thick, 1P Chip-Breaker, Tialn | CV2PPC 796LM8 6868826-----0.0938"--€5.25
WIDIA CCMT21511P WU10PT Insert, Carbide, Neutral, 0.0938 Inch Thick, 1P Chip-Breaker, Tialn | CV2PPD 796LP7 6869661-----0.0938"--€5.04
WIDIA CCMT21511P WU25PT Insert, Carbide, Neutral, 0.0938 Inch Thick, 1P Chip-Breaker, Tialn | CV2PPE 796LM7 6868825-----0.0938"--€5.04
WIDIA CCGT2151AL WU05PT Insert, Carbide, Neutral, 0.0938 Inch Thick, Al Chip-Breaker, Altin | CV2PPF 796MX9 6968709-----0.0938"--€21.19
WIDIA CCMT32511P WU25PT Insert, Carbide, Neutral, 0.1563 Inch Thick, 1P Chip-Breaker, Tialn | CV2PPG 796LM9 6868827-----0.1563"--€6.31
WIDIA DCMT32511P WU25PT Insert, Carbide, Neutral, 0.1563 Inch Thick, 1P Chip-Breaker, Tialn | CV2PPH 796LN1 68688290.016"Neutral3/8"DCMT32.51-21P€8.69

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 4170374 CCMW120408 / CCMW432 Diamond Turning Insert, Neutral, 3/16 Inch Thick, 1/32 Inch Corner Radius
€14.39 /unit