WIDIA 582126 Parting And Grooving Insert, 2B Insert Size, Cast Iron, Neutral, 2B Seat Size, Pvd | CR6AUR 273VD9

WIDIA 582126 Parting And Grooving Insert, 2B Insert Size, Cast Iron, Neutral, 2B Seat Size, Pvd

Item: CR6AUR Model: 582126Cross Ref: 273VD9
7 In Stock

Ships within 2 days via

€39.88 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Insert
Ansi Code 582126
Chip-breaker Code Yes
Coating Process PVD
Corner Radius 0.0015"
Cutting Application Grooving
Cutting Direction Neutral
Cutting Location External
Finish Titanium Aluminum Nitride Coat
Hole Type No Hole
Insert Size 2B
Material Carbide
Max. Grooving Width 0.094"
Number Of Cutting Sides 2
Overall Length 7/8"
Primary Material Application Cast Iron
Reference Length 7/8"
Seat Size 2B
System Of Measurement Imperial
Width 0.094"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)2.24
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCorner RadiusCutting DirectionThicknessClearance AngleChip-breaker CodeNumber Of Cutting EdgesChip-breakerLead AnglePrice
WIDIA CDHB1206X0 Parting And Grooving Insert, 0.1563 Inch Insert Size, Neutral, Tin | CR4WHD 274AL8 28308810.002"Neutral----Yes-€20.59
WIDIA WMTC015N00CMW08 Parting And Grooving Insert, 1 Insert Size, 1 Seat Size, 1.50 mm Max. Grooving Width | CR4WHJ 274DT6 4169669------Yes€40.79
WIDIA WMTC015N00CM08 Parting And Grooving Insert, 1 Insert Size, 1 Seat Size, 1.50 mm Max. Grooving Width | CR4WHM 274DT5 4169668------Yes€42.32
WIDIA WMTC015L05CM08 Parting And Grooving Insert, 1 Insert Size, Left Hand, 1 Seat Size | CR4WHN 274DT8 4169671------Yes€42.32
WIDIA NG1062L Parting And Grooving Insert, 1 Insert Size, Left Hand, 1 Seat Size | CR4WHP 273YA4 3636569------No26°€23.19
WIDIA CNG432T0420 Parting And Grooving Insert, 1 Insert Size, Neutral, 1 Seat Size | CR4WHV 273ZC0 3869578------No-€31.17
WIDIA WMTC015R05CM08 Parting And Grooving Insert, 1 Insert Size, Right Hand, 1 Seat Size | CR4WHW 274DT7 4169670------Yes€42.20

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 582126 Parting And Grooving Insert, 2B Insert Size, Cast Iron, Neutral, 2B Seat Size, Pvd
€39.88 /unit