WHITE-RODGERS 124-910 Dc Power Solenoid, Dust Resistant, 100, 12 VDC Coil Volt Dc, Spdt, Continuous, #10-32 | CV2BHQ 56JF04

WHITE-RODGERS 124-910 Dc Power Solenoid, Dust Resistant, 100, 12 VDC Coil Volt Dc, Spdt, Continuous, #10-32

Item: CV2BHQ Model: 124-910Cross Ref: 56JF04
7 In Stock

Ships within 2 days via

€112.71 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item DC Power Solenoid
Amps 100A
Coil Type Isolated
Coil Volts 12V DC
Contact Form SPDT
Contact Material Silver Alloy
Current Rating 100A
Duty Cycle Continuous
Enclosure Dust Resistant
Height 2.188"
Mounting Base Standard Bracket
Resistance Properties Dust Resistant
Thread Size #10-32
Width 3.13"

Shipping Info:

Ship weight (kg) 0.648
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelMPNPrice
WHITE-RODGERS 120-105711 DC Power Solenoid 12V Amps 100 | AE7YVA 6C017 120-105711120-105711€43.08
WHITE-RODGERS 120-106131 DC Power Solenoid 12V Amps 80 | AE7YVB 6C018 120-106131120-106131€32.21
WHITE-RODGERS 120-106132 DC Power Solenoid 12V Amps 80 | AE7YVC 6C019 120-106132120-106132€35.94
WHITE-RODGERS 124-105111 DC Power Solenoid 12V Amps 100 | AE7YVD 6C020 124-105111124-105111€80.18
WHITE-RODGERS 124-114111 DC Power Solenoid 24V Amps 100 | AE7YVE 6C021 124-114111124-114111€79.40
WHITE-RODGERS 124-117111 DC Power Solenoid 36V Amps 100 | AE7YVF 6C022 124-117111124-117111€110.88
WHITE-RODGERS 124-305111 DC Power Solenoid 12V Amps 100 | AE7YVG 6C023 124-305111124-305111€100.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE-RODGERS 124-910 Dc Power Solenoid, Dust Resistant, 100, 12 VDC Coil Volt Dc, Spdt, Continuous, #10-32
€112.71 /unit