WHEELER-REX 837835 Threading Dies, 12R | CH9MYA 22LC28

WHEELER-REX 837835 Threading Dies, 12R

Item: CH9MYA Model: 837835Cross Ref: 22LC28
7 In Stock

Ships within 2 days via

€129.43 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Threading Die
Compatible Die Head Grainger Part Number 4A511

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginJP

Product Variants

ProductModelApplicationFor Material TypeThread TypeDie MaterialPrice
WHEELER-REX 837390 Threading Dies, 12R | CH9MXV 22LC32 837390----€212.24
WHEELER-REX 837410 Threading Dies, 12R | CH9MXW 22LC36 837410----€289.63
WHEELER-REX 837395 Threading Dies, 12R | CH9MXX 22LC33 837395----€213.85
WHEELER-REX 837415 Threading Dies, 12R | CH9MXY 22LC37 837415----€289.63
WHEELER-REX 837830 Threading Dies, 12R | CH9MXZ 22LC27 837830Pipe---€82.46
WHEELER-REX 837845 Threading Dies, 12R | CH9MYB 22LC30 837845Pipe---€136.86
WHEELER-REX 837405 Threading Dies, 12R | CH9MYC 22LC35 837405----€263.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEELER-REX 837835 Threading Dies, 12R
€129.43 /unit