WHEELER-REX 60212 Threading Die Right Hand 1 inch | AG9MHA 20WT05

WHEELER-REX 60212 Threading Die Right Hand 1 inch

Item: AG9MHA Model: 60212Cross Ref: 20WT05
7 In Stock

Ships within 2 days via

€269.45 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Threading Die
Application Pipe
Compatible Thread Direction Right Hand
Die Material/type Alloy Steel
For Use With 7991, Mfr. No. 70131
Number Of Dies 4
Number Of Pieces In Set 4
Thread Direction Right Hand
Compatible Die Head Grainger Part Number 60131
Compatible Die Head Manufacturer Part Number 70131, 7991

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)7.62
Ship length (cm)25.4
Ship width (cm)12.7
Country of OriginJP

Product Variants

ProductModelCompatible Threader TypeThread TypeDie MaterialPrice
WHEELER-REX 60211 Threading Die Right Hand 1/2 Inch to 3/4 inch | AG9MGZ 20WT04 60211Threading MachineNPTAlloy Steel€266.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEELER-REX 60212 Threading Die Right Hand 1 inch
€269.45 /unit