WHEELER-REX 46501 Hydrostatic Test Pump 6-1/2 Hp | AE8XPV 6GDV1

WHEELER-REX 46501 Hydrostatic Test Pump 6-1/2 Hp

Item: AE8XPV Model: 46501Cross Ref: 6GDV1
Limited Availability

Get it by Tuesday, Sep 30

Request a Quote

Payment

Delivery

Product Specifications:

Item Hydrostatic Test Pump
Discharge Hose Length 10 ft.
Discharge Hose Size 3/4"
Discharge Hose Type Hose
Engine Brand Briggs And Stratton
Engine Size 104 cc
Engine/motor Type Gasoline
Gauge Glycerin Filled, 0 To 600 Psi
Height 35"
Hp 6 1/2 hp
Includes Two Wheeled Cart With Pneumatic Tires
Inlet Size 3/4"
Inlet Type Hose
Intake Hose Length 10 ft.
Length 28"
Lubrication Gear Case 80/90W Gear Oil - 16 Ounces; Pump 40W Non Detergent Oil 20 Ounces
Material Metal
Max. Flow Rate 10 GPM
Max. Gauge Reading 600 psi
Max. Pressure 500 psi
Outlet Size 3/4"
Outlet Type Hose
Relief Valve Type Adjustable Pressure
Shaft Outside Dia. 1"
Type Diaphragm
Width 24"
Discharge Port 3/4" Hose

Shipping Info:

Ship weight (kg) 61.2
Ship height (cm)71.12
Ship length (cm)96.52
Ship width (cm)76.2
HS code8413190000
Country of OriginUS

Product Details:

    • Discharge Hose (3/4" ID x 10 Ft., 3/4" MNPT Both Ends)
    • Inlet Hose (3/4" ID x 10 Ft., 3/4" Male GHT)

Product Variants

ProductModelMax. Discharge PressurePump DesignIntake Hose TypeDischarge Connection TypeIntake Connection TypeDischarge Connection SizeMax. Motor SpeedIntake Hose SizePrice
WHEELER-REX 29200 Hydrostatic Test Pump 300 Psi | AE8XPP 6GDU4 29200300 psi--MNPTGHT---€313.62
WHEELER-REX 29201 Hydrostatic Test Pump 1000 Psi | AE8XPQ 6GDU5 292011000 psi--MNPTGHT---€298.18
WHEELER-REX 29900 Hydrostatic Test Pump 870 PSI | AE8XPU 6GDU9 29900870 psi--NPT----€644.23
WHEELER-REX 465010 Hydrostatic Test Pump 5-1/2 Hp | AE8XPW 6GDV2 465010-Diaphragm PumpHoseHoseHose3/4"550 RPM3/4"-
RFQ
WHEELER-REX 39300 Hydrostatic Test Pump Electric 1/2 Hp | AE8XPY 6GDV5 39300300 psiTwin PistonGHTFNPTGHT5/8"1725 RPM3/4"€1,125.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEELER-REX 46501 Hydrostatic Test Pump 6-1/2 Hp