WHEELER-REX 373040 Fire Hose Tester | CV2AXT 794F41

WHEELER-REX 373040 Fire Hose Tester

Item: CV2AXT Model: 373040Cross Ref: 794F41
In Stock

Get it by Monday, Sep 29

€7,932.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Fire Hose Tester
Discharge Connection Size 2 1/2"
Discharge Connection Type Hose
Flow Rate - Maximum 3 GPM
Max. Hp 1 hp
Max. Operating Pressure 500 psi
Media Intake Connection Size 2 1/2"
Overall Height 24"
Overall Width 30"
Pump Design Four Outlet

Shipping Info:

Ship weight (kg) 80.55
Ship height (cm)60.96
Ship length (cm)96.52
Ship width (cm)76.2
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEELER-REX 373040 Fire Hose Tester
€7,932.81 /unit