WHEELER-REX 363040 Fire Hose Tester Four Outlet | AE8XQF 6GDW2

WHEELER-REX 363040 Fire Hose Tester Four Outlet

Item: AE8XQF Model: 363040Cross Ref: 6GDW2
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Fire Hose Tester
Flow Rate 3 GPM
Frequency 60 Hz
Gauge Material Glycerin Filled, Stainless Steel
Gauge Range 0 psi to 1000 psi
Height 24"
Hp 1 hp
Inlet Size 2 1/2"
Inlet Type NST Swivel Female Quick Fill
Length 38"
Lubrication Chassis Grease
Material Stainless Steel
Max. Pressure 500 psi
Outlet Size 2 1/2"
Outlet Type NST Male
Phase 1
Relief Valve Adjustable Pressure
Type Four Outlet, Positive Displacement
Voltage 115V AC
Width 30"

Shipping Info:

Ship weight (kg) 65.25
Ship height (cm)63.5
Ship length (cm)96.52
Ship width (cm)76.2
HS code8413190000
Country of OriginUS

Product Variants

ProductModelMaterialMax. PressureFlow RateInlet SizeInlet TypeOutlet SizeOutlet TypeLengthPrice
WHEELER-REX 363020 Fire Hose Tester Two Outlet | AE8XQE 6GDW1 363020Metal500 psi3 GPM2 1/2"NST Swivel Female Quick Fill2 1/2"NST Male38"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEELER-REX 363040 Fire Hose Tester Four Outlet