WHEELER-REX 32150 Pneumatic Test Pump 3/4 Inch .5 Gpm | AD4UMC 44A746

WHEELER-REX 32150 Pneumatic Test Pump 3/4 Inch .5 Gpm

Item: AD4UMC Model: 32150Cross Ref: 44A746
In Stock

Get it by Monday, Sep 29

€5,044.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pneumatic Test Pump
Air Consumption (maximum) 75 CFM
Air Inlet Size 3/4"
Air Intake Pressure (maximum) 100 psi
Discharge Connection Size 1/4"
Discharge Hose Length 10 ft.
Discharge Hose Size 1/4"
Discharge Hose Type NPT
Discharge Pressure (maximum) 1500 psi
Flow Rate (maximum) 1 GPM
Gauge Glycerin Filled, 0 To 4000 Psi
Gauge Reading (maximum) 4000 psi
Gpm 0.5 GPM
Height 9"
Inlet 3/4"
Inlet Size 3/4"
Intake Connection Size 3/4"
Intake Connection Type Hose
Length 14"
Max. Flow Rate 1 GPM
Max. Gauge Reading 4000 psi
Max. Pressure 1500 psi
Min. Pressure 100 psi
Outlet Size 1/2"
Outlet Type MNPT
Overall Height 9"
Overall Width 19"
Pump Design Reciprocating Plunger
Relief Valve Adjustable Pressure
Relief Valve Type Adjustable Pressure
Required Cfm 75 CFM
Type Reciprocating Plunger
Width 19"
Discharge Port 1/4" MNPT

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)40.64
Ship length (cm)35.56
Ship width (cm)33.02
HS code8413500090
Country of OriginUS

Product Details:

    • Discharge Hose (1/4" x 10 ft.)
    • Inlet Hose (3/4" GHT)

Product Variants

ProductModelMax. Discharge PressureMax. Flow RateDischarge Connection TypeMax. Air Intake PressurePrice
WHEELER-REX 32300 Pneumatic Test Pump 3/4 Inch 1.0 Gpm | AD4UMD 44A747 323003000 psi0.5 GPMMNPT100 psi€4,434.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEELER-REX 32150 Pneumatic Test Pump 3/4 Inch .5 Gpm
€5,044.56 /unit