Flat Shipping
Flat Shipping at

WHEELER-REX 29201 Hydrostatic Test Pump 1000 Psi | AE8XPQ 6GDU5

WHEELER-REX 29201 Hydrostatic Test Pump 1000 Psi

Item: AE8XPQ Model: 29201Cross Ref: 6GDU5
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€298.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydrostatic Test Pump
Discharge Connection Size 1/4"
Discharge Hose Length 10 ft.
Discharge Hose Size 1/4"
Discharge Hose Type NPT
Discharge Pressure (maximum) 1000 psi
Height 8"
Housing Material Steel
Inlet Size 3/4"
Inlet Type FGHT
Intake Connection Size 3/4"
Length 15"
Max. Pressure 1000 psi
Outlet Size 1/4"
Outlet Type MNPT
Overall Height 8"
Overall Width 10"
Tank Capacity Not Applicable
Type Hand Operated
Width 10"
Discharge Port 1/4" MNPT

Shipping Info:

Ship weight (kg) 5.175
Ship height (cm)19.3
Ship length (cm)37.34
Ship width (cm)24.89
HS code8413190000
Country of OriginUS

Product Variants

ProductModelMax. Discharge PressurePump DesignIntake Hose TypeDischarge Connection TypeIntake Connection TypeDischarge Connection SizeMax. Motor SpeedIntake Hose SizePrice
WHEELER-REX 29200 Hydrostatic Test Pump 300 Psi | AE8XPP 6GDU4 29200300 psi--MNPTGHT---€313.62
WHEELER-REX 29900 Hydrostatic Test Pump 870 PSI | AE8XPU 6GDU9 29900870 psi--NPT----€644.23
WHEELER-REX 46501 Hydrostatic Test Pump 6-1/2 Hp | AE8XPV 6GDV1 46501-Diaphragm PumpHoseHoseHose3/4"550 RPM3/4"-
RFQ
WHEELER-REX 465010 Hydrostatic Test Pump 5-1/2 Hp | AE8XPW 6GDV2 465010-Diaphragm PumpHoseHoseHose3/4"550 RPM3/4"-
RFQ
WHEELER-REX 39300 Hydrostatic Test Pump Electric 1/2 Hp | AE8XPY 6GDV5 39300300 psiTwin PistonGHTFNPTGHT5/8"1725 RPM3/4"€1,125.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEELER-REX 29201 Hydrostatic Test Pump 1000 Psi
€298.18 /unit