WHEATON W985870 Cryoelite Sterile 4ml Fs Natual Cap Polypropylene - Pack Of 500 | AE8NWA 6EMU9

WHEATON W985870 Cryoelite Sterile 4ml Fs Natual Cap Polypropylene, 500PK

Item: AE8NWA Model: W985870Cross Ref: 6EMU9
7 In Stock

Ships within 2 days via

€651.78 /pkg. of 500
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cryogenic Vial
Capacity 4 mL
Closure Material Polypropylene
Color Natural
Diameter 12 mm
Height 78 mm
Material Polypropylene
Capacity - Oz 0.13 fl. oz.
Standards DOT, IATA REGULATIONS

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)20.32
Ship length (cm)20.32
Ship width (cm)20.32
HS code3923300010
Country of OriginMX

Product Details:

    • Special Features: Freestanding, Sterile, Writing Patch

Product Variants

ProductModelSterile/non-sterileOverall HeightCapacityCap ColorColorBody MaterialIncludes ClosureClosure MaterialPkg. Qty.Price
WHEATON W985852 Cryoelite 2ml Fs Natual Cap Polypropylene - Pack Of 1000 | AE8NVU 6EMT7 W985852Non-Sterile49 mm-Natural-HDPEYes-1000€998.01
WHEATON W985853 Cryoelite 2ml Fs Natual Cap No Polypropylene - Pack Of 1000 | AE8NVV 6EMT8 W985853Non-Sterile49 mm-Natural-HDPEYes-1000€794.59
WHEATON W985862 Cryoelite Sterile 1.2ml Fs Natual Cap Polypropylene - Pack Of 500 | AE8NVY 6EMU1 W985862Sterile--Natural----500€476.11
WHEATON W985869 Cryoelite Sterile 3ml Fs Natual Cap Polypropylene - Pack Of 500 | AE8NVZ 6EMU8 W985869Sterile63 mm-Natural-HDPEYes-500€624.16
WHEATON W985871 Cryoelite Sterile 5ml Fs Natual Cap Polypropylene - Pack Of 500 | AE8NWB 6EMV0 W985871Sterile93 mm-Natural-HDPEYes-500€738.52
WHEATON W985872 Cryoelite Sterile 2ml Fs Natual Cap Polypropylene - Pack Of 500 | AE8NWC 6EMV1 W985872Sterile--Natural-HDPEYesPolypropylene500€557.13
WHEATON W985874 Cryogenic Vial White Pk 500 | AG6UEU 48H519 W985874Sterile-0.5 mLWhite-HDPEYes-500€452.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON W985870 Cryoelite Sterile 4ml Fs Natual Cap Polypropylene, 500PK
€651.78 /pack