WHEATON W870904 Electronic Pipetter Only 10ul | AF7YAP 23NA62

WHEATON W870904 Electronic Pipetter Only 10ul

Item: AF7YAP Model: W870904Cross Ref: 23NA62
7 In Stock

Ships within 2 days via

€1,346.05 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Electronic Pipette
Graduation Range 0.5 µL to 10 µL
Capacity 0.5 mL to 10uL
Graduation Range 0.5 μL to 10 μL
Graduation Subdivisions 0.05 μL

Shipping Info:

Ship weight (kg) 0.351
Ship height (cm)4.8
Ship length (cm)31.39
Ship width (cm)16.79
HS code9028200000
Country of OriginCH

Product Variants

ProductModelMaterialVoltagePrice
WHEATON W870914-A Single Channel Pipette Initial | AB7QBM 23Y291 W870914-A-4.8V€1,903.32
WHEATON W870928-A micron Llti Channel Pipette Initial | AB7QBN 23Y294 W870928-A--€2,503.80
WHEATON W870902 Electronic Pipetter Only 2ul | AF7YAN 23NA61 W870902--€1,346.05
WHEATON W870906 Electronic Pipetter Only 10ul | AF7YAQ 23NA63 W870906--€1,346.05
WHEATON W870908 Electronic Pipetter Only 20ul | AF7YAR 23NA64 W870908--€1,346.05
WHEATON W870910 Electronic Pipetter Only 50ul | AF7YAT 23NA65 W870910--€1,346.05
WHEATON W870912 Electronic Pipetter Only 100ul | AF7YAU 23NA66 W870912--€1,346.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON W870904 Electronic Pipetter Only 10ul
€1,346.05 /unit