WHEATON W851360 Pipette Stand Hold 7 Pipettes Rose | AF7XYH 23ND16

WHEATON W851360 Pipette Stand, Pipette Accessory, Polyamide Material, Holds 7 Pipettes, Pastel Rose

Item: AF7XYH Model: W851360Cross Ref: 23ND16
7 In Stock

Ships within 2 days via

€472.49 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pipette Stand
Color Pink
Height 21.5cm
Holds 7
Material Plastic
Type Pipette Accessory
Body Color Pastel Rose
Capacity Holds 7 Pipettes
For Use With Socorex Acura Manual Single Channel Pipettes
Height 21.5cm
Type Pipette Accessory

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)21.49
Ship length (cm)20.5
Ship width (cm)15.01
HS code3926909910
Country of OriginCH

Product Variants

ProductModelMaterialTypeHoldsColorHeightPrice
WHEATON W851361 Pipette Stand Hold 7 Pipettes Light Gray | AF7XYJ 23ND17 W851361Polyamide----€488.70
WHEATON W851369 Pipette Stand Hold 3 Pipettes Light Gray | AF7XYK 23ND18 W851369PolyamidePipette Accessory3Gray29cm€282.44
WHEATON W870152 Pipette Stand Hold 6 Pipettes Blue | AF7YGH 23ND06 W870152Polyamide----€361.97
WHEATON W870154 Pipette Stand Hold 6 Pipettes Green | AF7YGJ 23ND07 W870154Polyamide----€334.96
WHEATON W870156 Pipette Stand Hold 6 Pipettes Orange | AF7YGK 23ND08 W870156Polyamide----€355.82
WHEATON W870158 Pipette Stand Hold 6 Pipettes Gray | AF7YGL 23ND09 W870158Polyamide----€353.56
WHEATON W870160 Pipette Stand Hold 6 Pipettes Red | AF7YGM 23ND10 W870160Polyamide----€366.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON W851360 Pipette Stand, Pipette Accessory, Polyamide Material, Holds 7 Pipettes, Pastel Rose
€472.49 /unit