WHEATON W651603 Cryofile Cryogenic Box White - Pack Of 15 | AE8NWL 6EMW0

WHEATON W651603 Cryogenic Vial Freezer Box, Corrugated Chipboard, White, 1.75 in Height, 15 PK, 15PK

Item: AE8NWL Model: W651603Cross Ref: 6EMW0
7 In Stock

Ships within 2 days via

€268.77 /pkg. of 15
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cryogenic Vial Freezer Box
Color White
Holds 1 to 2 mL Vials
Material Fiberboard
Max. Temp. Range -196°F
Overall Height 1 3/4"
Overall Length 130 mm
Overall Width 130 mm

Shipping Info:

Ship weight (kg) 1.3725
Ship height (cm)28.45
Ship length (cm)41.15
Ship width (cm)14.99
HS code4819100040
Country of OriginUS

Product Variants

ProductModelColorOverall HeightMaterialOverall WidthOverall LengthMax. Temp. RangePkg. Qty.Price
WHEATON W651600 Cryofile Cryogenic Box Green - Pack Of 15 | AE8NWE 6EMV4 W651600------15€269.61
WHEATON W651600-XL Cryofile Xl Cyrogenic Box Green - Pack Of 15 | AE8NWF 6EMV5 W651600-XL------15€292.25
WHEATON W651601 Cryofile Cryogenic Box Yellow - Pack Of 15 | AE8NWG 6EMV6 W651601------15€269.16
WHEATON W651601-XL Cryofile Xl Cryogenic Box Yellow - Pack Of 15 | AE8NWH 6EMV7 W651601-XL------15€256.84
WHEATON W651602 Cryofile Cryogenic Box Pink - Pack Of 15 | AE8NWJ 6EMV8 W651602------15€268.77
WHEATON W651602-XL Cryofile Xl Cryogenic Box Pink - Pack Of 15 | AE8NWK 6EMV9 W651602-XL------15€257.12
WHEATON W651603-XL Cryofile Xl Cryogenic Box White - Pack Of 15 | AE8NWM 6EMW1 W651603-XLWhite3 3/4"Corrugated Chipboard5"5"-196°F15€257.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON W651603 Cryogenic Vial Freezer Box, Corrugated Chipboard, White, 1.75 in Height, 15 PK, 15PK
€268.77 /pack