WHEATON W228786 Partition, 54 Compartments, Cardboard, Beige, 6 PK | CV2AXK 49WG16

WHEATON W228786 Partition, 54 Compartments, Cardboard, Beige, 6PK

Item: CV2AXK Model: W228786Cross Ref: 49WG16
7 In Stock

Ships within 2 days via

€58.94 /pkg. of 6
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Partition
Autoclavable No
Body Material Cardboard
Color Beige
Format 6 x 9
Number Of Compartments 54
For Use With 54 Vials Store Case
Format 6 x 9

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialNumber Of CompartmentsAutoclavablePkg. Qty.Price
WHEATON W228788 Partition, 24 Compartments, Cardboard, Beige, 6 PK | CV2AXG 49WG18 W228788Cardboard--6€58.83
WHEATON W228782 Partition, 40 Compartments, Cardboard, Beige, 6 PK | CV2AXH 49WG15 W228782---6€52.17
WHEATON W228781 Partition, 60 Compartments, Cardboard, Beige, 6 PK | CV2AXJ 49WG14 W228781---6€52.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON W228786 Partition, 54 Compartments, Cardboard, Beige, 6PK
€58.94 /pack