Flat Shipping
Flat Shipping at

WHEATON 228780 Vial Store Case, Rests On Table, 40 Compartments, Cardboard, 6Pk | CJ3TJG 49WE08

WHEATON 228780 Vial Store Case, Rests On Table, 40 Compartments, Cardboard, 6PK

Item: CJ3TJG Model: 228780Cross Ref: 49WE08
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€291.82 /pkg. of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Case
For Use With 2 mL, 4 mL Sample Vials
Format 4 x 10
Includes Index Cards, Partitions
Lab Rack Capacity Holds 40 Test Tubes
Mounting Type Rest on Table
Temp. Range 0°F to 275°F

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)5.72
Ship length (cm)18.42
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelLengthColorOverall WidthOverall HeightMaterialWidthHeightPkg. Qty.Price
WHEATON 228778 Vial Store Case, Rests On Table, 60 Compartments, Cardboard, 6Pk | CJ3TJH 49WE07 2287787 1/4"-3 1/2"2 1/4"Cardboard3 1/2"2 1/4"6€291.82
WHEATON W228790 Vial Store Case, Rests On Table, 54 Compartments, Cardboard, 6Pk | CJ3TJJ 49WG20 W2287907 5/8"Beige5 1/8"2 1/2"Cardboard--6€367.95
WHEATON W228792 Vial Store Case, Rests On Table, 24 Compartments, Cardboard, 6Pk | CJ3TJK 49WG21 W2287927 5/8"Clear5 1/8"2 1/2"Cardboard--6€367.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON 228780 Vial Store Case, Rests On Table, 40 Compartments, Cardboard, 6PK
€291.82 /pack