WESTWARD ER80SB2-094-01T Filler Metal 0.093 Er80sb2 | AF6QJP 20AP63

WESTWARD 20AP63 Filler Metal 0.093 Er80sb2

Item: AF6QJP Model: 20AP63
7 In Stock

Ships within 2 days via

€14.48 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Filler Metal
Aws Classification ER80SB2
Container Size 1 lbs.
Container Type Box
Diameter 0.093"
Length 36"
Material Low Alloy Steel
Tensile Strength 68000 psi
Standards AWS A5.28

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)2.54
Ship length (cm)93.98
Ship width (cm)2.54
HS code7229909000

Product Details:

    • Sub-Brand: GENERIC

Product Variants

ProductModelDiameterTensile StrengthTensile Strength (as Welded)Yield Strength (as Welded)Container SizeAws ClassificationLengthMaterialPrice
WESTWARD ER80SD2-094-10T Filler Metal 0.093 Er80sd2 | AF6QDD 20AP83 20AP83--80 ksi68 ksi----€178.16
WESTWARD ER80SD2-125-01T Filler Metal 0.125 Er80sd2 | AF6QDE 20AP84 20AP84--80 ksi68 ksi----€14.12
WESTWARD ER80SD2-125-10T Filler Metal 0.125 Er80sd2 | AF6QDF 20AP85 20AP85--80 ksi68 ksi----€178.16
WESTWARD ER90SB3-063-01T Filler Metal 0.062 Er90sb3 | AF6QDL 20AP90 20AP90--90 ksi78 ksi----€14.88
WESTWARD ER80SB2-063-01T Filler Metal 0.062 Er80sb2 | AF6QJM 20AP61 20AP61--80 ksi68 ksi----€14.32
WESTWARD ER80SB2-063-10T Filler Metal 0.062 Er80sb2 | AF6QJN 20AP62 20AP62--80 ksi68 ksi----€158.88
WESTWARD ER80SB2-094-10T Filler Metal 0.093 Er80sb2 | AF6QJQ 20AP64 20AP64--80 ksi68 ksi----€155.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 20AP63 Filler Metal 0.093 Er80sb2
€14.48 /unit