WESTWARD 52PA23 Grease Fitting and Installation Tool Kit, Std Grease Fitting, 134 Pieces, SAE, 134 PK | CU9XTT

WESTWARD 52PA23 Grease Fitting and Installation Tool Kit, Std Grease Fitting, 134 Pieces, SAE, 134PK

Item: CU9XTT Model: 52PA23
7 In Stock

Ships within 2 days via

€125.02 /pkg. of 134
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Grease Fitting and Installation Tool Kit
Dimension Type SAE
Fitting Material Steel
Fitting Style Standard
Sizes Included (12) 1/4"-28 45° Fittings, (12) 1/4"-28 90° Fittings, (12) 1/8"-27 30° Fittings, (12) 1/8"-27 45° Fittings, (12) 1/8"-27 65° Fittings, (12) 1/8"-27 90° Fittings, (24) 1/4"-28 Straight Fittings, (36) 1/8"-27 Straight Fittings, Easy Out Grease Fitting Installation Tool, Storage Case
Thread Size 1/8"-27, 1/4"-28

Shipping Info:

Ship weight (kg) 2.97
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelThread TypePkg. Qty.Price
WESTWARD 13X064 Grease Fitting Kit 65 Piece | AA6GFW 13X064-1€171.63
WESTWARD 13X065 Greasing Fitting Kit 65 Piece | AA6GFX 13X065-1€173.73
WESTWARD 2CAN7 Grease Fitting Kit General All Purpose | AB9DGP 2CAN7-1€76.15
WESTWARD 2CAN8 Grease Fitting Kit Metric | AB9DGQ 2CAN8-1€78.17
WESTWARD 52NZ39 Grease Fitting Kit, No. of Pieces 9 | CD3FPK 52NZ39-1€5.69
WESTWARD 52NZ88 Grease Fitting Kit, No. of Pieces 44 | CD3FPW 52NZ88-44€23.06
WESTWARD 52PA12 Grease Fitting Kit, No. of Pieces 96 | CD3FPZ 52PA12-1€61.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 52PA23 Grease Fitting and Installation Tool Kit, Std Grease Fitting, 134 Pieces, SAE, 134PK
€125.02 /pack