WESTWARD 52NZ38 Grease Fitting, M10-1 mm Fitting Thread Size, Metric, Steel, 5/8 Inch Overall Length | CU9XVF

WESTWARD 52NZ38 Grease Fitting, M10-1 mm Fitting Thread Size, Metric, Steel, 5/8 Inch Overall Length, 10PK

Item: CU9XVF Model: 52NZ38
7 In Stock

Ships within 2 days via

€5.50 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Grease Fitting
Finish Zinc Plated
Fitting Style Standard
Fitting Thread Type Metric
Material Steel
Max. Pressure 6000 psi
Meets/exceeds DIN 71412
Overall Length 5/8"
Thread Size M10

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelHead AngleThread TypeThread SizeMaterialFinishOverall LengthMeets/exceedsFitting StylePkg. Qty.Price
WESTWARD 5NUF5 Grease Fitting Hex 1/8-27 Pk5 | AE4XRB 5NUF5-------5€11.91
WESTWARD 5NUF7 Grease Fitting 45 Degree Square Pk5 | AE4XRD 5NUF745°-------5€21.70
WESTWARD 5NUF8 Grease Fitting 45 Degree Round Pk5 | AE4XRE 5NUF845°-------5€18.74
WESTWARD 5NUF9 Grease Fitting 90 Degree Square Pk5 | AE4XRF 5NUF990°-------5€19.89
WESTWARD 5NUG0 Grease Fitting 90 Degree Square 1/8-27 Pk5 | AE4XRG 5NUG0---SteelZinc Plated1"--5€19.19
WESTWARD 52NZ31 Drive Grease Fitting, 1/4 Inch Straight Head Angle, 10 Pk | CD2FJN 52NZ31--------10€4.07
WESTWARD 52NZ32 Drive Grease Fitting, 1/8 Inch -27 Straight Head Angle, 10 Pk | CD2FJP 52NZ32--------10€4.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 52NZ38 Grease Fitting, M10-1 mm Fitting Thread Size, Metric, Steel, 5/8 Inch Overall Length, 10PK
€5.50 /pack