Flat Shipping
Flat Shipping at

WESTWARD 4LVT1 Square Point Shovel 48 In.handle 16 Ga. | AD8RAE

WESTWARD 4LVT1 Square Point Shovel 48 In.handle 16 Ga.

Item: AD8RAE Model: 4LVT1
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€38.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Square Point Shovel
Blade Color Black
Blade Length 13 1/2"
Blade Material Steel
Blade Size Not Applicable
Blade Step Forward Step
Blade Type Standard Scoop
Blade Width 11 1/2"
Color Lacquered
Corrosion Resistant No
Detachable Handle No
Esd Safe No
Gauge 16 ga.
Handle Color Natural
Handle Length 48"
Handle Material Wood
Handle Type Straight
Non-sparking No
Socket Type Standard

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)12.7
Ship length (cm)153.67
Ship width (cm)29.21
HS code8201100000
Country of OriginCN

Product Variants

ProductModelHandle ColorOverall LengthHandle MaterialHandle TypeHandle LengthBlade MaterialBlade LengthBlade WidthPrice
WESTWARD 12V171 Square Point Shovel 27 Inch Handle 14 Ga. | AA4NDF 12V171Natural-FiberglassD Grip27"Steel11 1/4"9 1/4"€48.00
WESTWARD 1WG32 Square Point Shovel 48 In.handle 14 Ga. | AB3ZQR 1WG32-59 3/4"------€42.65
RFQ
WESTWARD 1WG34 Square Point Shovel 30 Inch Handle 14 Ga. | AB3ZQU 1WG34-41 3/4"------€54.07
WESTWARD 3YU83 Square Point Shovel 47-1/2 Inch Handle | AD3FKH 3YU83-58 1/2"------€32.47
WESTWARD 6YU35 Square Point Shovel 48 In.handle 14 Ga. | AF2XTN 6YU35-61 3/4"------€39.31
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4LVT1 Square Point Shovel 48 In.handle 16 Ga.
€38.68 /unit