WESTWARD 4KG82 Hose To Hose Connector Double Male | AD8HBJ

WESTWARD 4KG82 Hose To Hose Connector Double Male

Item: AD8HBJ Model: 4KG82
7 In Stock

Ships within 2 days via

€7.33 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hose To Hose Connector
Connection GHT
Coupling Description Double Male
Fitting Movement Rigid
Hose Fitting A Gender Male
Hose Fitting B Gender Male
Material Brass

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.05
Ship length (cm)12.7
Ship width (cm)6.86
HS code7412200035
Country of OriginTW

Product Variants

ProductModelMPNPrice
WESTWARD 1P724 Hose To Hose Connector Double Female 3/4 | AB2VRL 1P7241P724€7.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4KG82 Hose To Hose Connector Double Male
€7.33 /unit