WESTWARD 44R224 Passive Welding Helmet 10 Black | AD4YNA

WESTWARD 44R224 Passive Welding Helmet 10 Black

Item: AD4YNA Model: 44R224
7 In Stock

Ships within 2 days via

€82.88 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Passive Welding Helmet
Battery Included No
Color Black
Compatible Suspension Brand Name Westward
Electromagnetic Sensor No
Features 5 Pt Adjustment Headgear With Removable Sweatband
Graphics None
Grind Mode No
Headgear Ratchet
Includes Extra Front Cover Lens
Includes Electromagnetic Sensor No
Lens Color Black
Lens Material Glass
Light State 3
Magnification No
Material High Impact Resistant Nylon , Nylon
Number Of Arc Sensors 0
Plate Height 3.547"
Plate Width 4.328"
Suspension Adjustment Type Ratchet
Switch Speed Not Rated
Type Passive
Viewing Area 4.33" x 3.54"
Welding Helmet Material Nylon
Welding Helmet Type Passive
Standards ANSI Z87.1, CSA Z94.3

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)23.62
Ship length (cm)34.04
Ship width (cm)23.62
HS code6506103075
Country of OriginCN

Product Variants

ProductModelHelmet TypeWelding Shade DesignationHelmet MaterialHelmet WidthPrice
WESTWARD 4UZZ3 Passive Welding Helmet 10 Black | AD9UQB 4UZZ3PassiveW10Nylon23cm€66.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 44R224 Passive Welding Helmet 10 Black
€82.88 /unit