WESTWARD 3CYN8 Double Flaring Tool 45 Degree 3/16-5/8 In | AC8PQV

WESTWARD 3CYN8 Double Flaring Tool 45 Degree 3/16-5/8 In

Item: AC8PQV Model: 3CYN8
7 In Stock

Ships within 2 days via

€43.32 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Double Flaring Tool
Cone Type Swivel
Construction Plated Steel Bars
Flare Angle 45°
Handle Sliding T
Material Steel
Overall Length 11.812"

Shipping Info:

Ship weight (kg) 1.1385
Ship height (cm)5.33
Ship length (cm)23.11
Ship width (cm)18.03
HS code8205591000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 3CYN8 Double Flaring Tool 45 Degree 3/16-5/8 In
€43.32 /unit