WESTWARD 3APX5 Alignment Bar 30 Inch 7/8 Inch Diameter | AC8JKK

WESTWARD 3APX5 Alignment Bar 30 Inch 7/8 Inch Diameter

Item: AC8JKK Model: 3APX5
7 In Stock

Ships within 2 days via

€71.98 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Alignment Pry Bar
Diameter 7/8"
Finish Zinc Plated
Material Chrome Steel
Overall Length 30"
Overall Width 7/8"
Pry Bar Sub-category Pry Bars
Tether Capable Not Tether Capable

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)1.27
Ship length (cm)77.72
Ship width (cm)8.13
HS code8205593010
Country of OriginIN

Product Variants

ProductModelEnd StyleTether ReadyPrice
WESTWARD 3APX2 Alignment Bar 16 Inch 5/8 Inch Diameter | AC8JKG 3APX2Chisel, PointNo€18.32
WESTWARD 3APX3 Alignment Bar 18 Inch 5/8 Inch Diameter | AC8JKH 3APX3Chisel, PointNo€31.10
WESTWARD 3APX4 Alignment Bar 24 Inch 3/4 Inch Diameter | AC8JKJ 3APX4Chisel, PointNo€34.93
WESTWARD 3APX6 Alignment Bar 36 Inch 7/8 Inch Diameter | AC8JKL 3APX6Chisel, PointNo€103.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 3APX5 Alignment Bar 30 Inch 7/8 Inch Diameter
€71.98 /unit