WESTWARD 3A529 Carton Staples Stick 1-3/8 x 5/8 L - Pack Of 25000 | AC8GNJ

WESTWARD 3A529 Carton Staples Stick 1-3/8 x 5/8 L, 25000PK

Item: AC8GNJ Model: 3A529
In Stock

Get it by Monday, Sep 29

€391.24 /pkg. of 25000
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Carton Staples
Collation Type Adhesive
Color Copper
Finish Copperized
Leg Length 5/8"
Material Copperized Metal , Metal
Point Type Sharp
Staple Type Stick
Stick Quantity 50

Shipping Info:

Ship weight (kg) 24.0075
Ship height (cm)26.42
Ship length (cm)20.32
Ship width (cm)43.18
HS code8305200000
Country of OriginCN

Product Variants

ProductModelMPNPkg. Qty.Price
WESTWARD 3A528 Carton Staples Stick 1-1/4 x 5/8 L - Pack Of 25000 | AC8GNH 3A5283A52825000€242.34
WESTWARD 3A530 Carton Staples Coil 1-1/4 x 5/8 L - Pack Of 24000 | AC8GNK 3A5303A53024000€418.07
WESTWARD 4PME6 Carton Staples Stick 1-1/4 x 3/4 L - Pack Of 25000 | AD9DEJ 4PME64PME625000€351.57
WESTWARD 4PME7 Carton Staples Stick 1-3/8 x 3/4 L - Pack Of 25000 | AD9DEK 4PME74PME725000€261.97
WESTWARD 4PMF1 Carton Staples Coil 1-1/4 x 3/4 L - Pack Of 24000 | AD9DEN 4PMF14PMF124000€449.61
WESTWARD 4PMG6 Carton Staples Stick 1/2 x 3/8 L - Pack Of 25000 | AD9DFC 4PMG64PMG625000€155.84
WESTWARD 4PMG7 Carton Staples Stick 1/2 x 1/2 L - Pack Of 25000 | AD9DFD 4PMG74PMG725000€163.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 3A529 Carton Staples Stick 1-3/8 x 5/8 L, 25000PK
€391.24 /pack