WESTWARD 38RV61 Nut Driver 1/2 Inch Drive 2-9/16 inch length | AH8GGJ

WESTWARD 38RV61 Nut Driver 1/2 Inch Drive 2-9/16 inch length

Item: AH8GGJ Model: 38RV61
7 In Stock

Ships within 2 days via

€5.44 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Nutsetter
Application Impact
Application Method Impact
Drive Type Hex
Fastening Tool Item Nutsetter
Fastening Tool Material Steel
Finish Black Electrophoresis
Hex Size 1/2"
Impact Rated Impact Rated
Magnetic/nonmagnetic Magnetic
Magnetized Tip Yes
Material Steel
Number Of Nutsetters Included 1
Overall Length 2 1/2"
Sae Or Metric SAE
Shank Style Hex Power Drive
Slide To Clean No
System Of Measurement English/Imperial

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.03
Ship length (cm)12.19
Ship width (cm)5.08
Country of OriginCN

Product Details:

    • Hex Shank Size : 1/4"
    • Shank Style : Hex Power Drive
    • Impact Rated : Yes
    • Magnetic/Nonmagnetic : Magnetic

Product Variants

ProductModelOverall LengthFinishPkg. Qty.Price
WESTWARD 1VXN2 Nut Setters 1/4 Inch 2 9/16 L - Pack Of 3 | AB3XUE 1VXN22 1/2"Sand Blasted3€10.28
WESTWARD 1VXN3 Nut Setters 5/16 Inch 2 9/16 L - Pack Of 3 | AB3XUF 1VXN32 1/2"Sand Blasted3€9.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 38RV61 Nut Driver 1/2 Inch Drive 2-9/16 inch length
€5.44 /unit