WESTWARD 30PA53 Flat File American Smooth | AH2XNY

WESTWARD 30PA53 Flat File American Smooth

Item: AH2XNY Model: 30PA53
7 In Stock

Ships within 2 days via

€13.97 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Flat File
Application General Purpose
Cut Type Smooth
Edge Cut Style Single
Edge Type Single Cut
Edges Single Cut
File Body Finish Black Oxide
File Coarseness Smooth Cut
File Length Without Tang 8"
File Style American Pattern File
File Width 13/16"
Finish Natural
Handle Included No
Handle Length 8"
Length 8"
Number Of Cutting Edges 4
Number Of Pieces 1
Pattern American
Profile Shape Rectangular
Rigidity Rigid
Teeth Per Inch 47
Thickness 3/16"

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)2.16
Ship length (cm)50.8
Ship width (cm)6.6
Country of OriginIN

Product Variants

ProductModelFile CoarsenessProfile ShapeFace Cut StylePrice
WESTWARD 1NFN9 Flat File 6 Inch Bastard Machinists | AB2RBG 1NFN9Bastard CutRectangularDouble Cut€5.32
WESTWARD 1NFP1 Flat File 8 Inch Bastard Machinists | AB2RBH 1NFP1Bastard CutRectangularDouble Cut€9.04
WESTWARD 1NFP2 Flat Files 10 Inch Bastard Machinists | AB2RBJ 1NFP2Bastard CutRectangularDouble Cut€9.48
WESTWARD 1NFP3 Flat File 12 Inch Bastard Machinists | AB2RBK 1NFP3Bastard CutRectangularDouble Cut€15.59
WESTWARD 1NFP4 Flat File 8 Inch Second Machinists | AB2RBL 1NFP4Second CutRectangularDouble Cut€9.83
WESTWARD 1NFP5 Flat File 6 Inch Smooth Machinists | AB2RBM 1NFP5Smooth CutRectangularDouble Cut€6.82
WESTWARD 1NFP6 Flat File 8 Inch Smooth Machinists | AB2RBN 1NFP6Smooth CutRectangularDouble Cut€8.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 30PA53 Flat File American Smooth
€13.97 /unit