WESTWARD 2HKY3 Clip-on Ball Foot Air Chuck 0 To 150 Psi | AC2BZM

WESTWARD 2HKY3 Clip-on Ball Foot Air Chuck 0 To 150 Psi

Item: AC2BZM Model: 2HKY3
7 In Stock

Ships within 2 days via

€13.52 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Clip-on Ball Foot Air Chuck
Application Checking Tire Pressure
Color Silver
Features Clip Locks Chuck On To Valve Stem For Easy Filling
Finish Zinc Plated
Gauge Type No Gauge
Head Style Single
Hose Length Not Applicable
Includes Not Applicable
Pressure Increments Not Applicable
Pressure Rating 0 psi to 150 psi
Range 0 psi to 150 psi
Thread Size 1/4"
Used For Automotive Tire Pressure Gauges

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)8.89
HS code8481803090
Country of OriginCN

Product Variants

ProductModelMaterialPrice
WESTWARD 2HKX6 Clip-on Ball Foot Air Chuck | AC2BZF 2HKX6Steel€5.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 2HKY3 Clip-on Ball Foot Air Chuck 0 To 150 Psi
€13.52 /unit