WESTWARD 2DBR8 Ball Pein Hammer 16 Ounce Hickory Handle | AB9HDN

WESTWARD 2DBR8 Ball Pein Hammer 16 Ounce Hickory Handle

Item: AB9HDN Model: 2DBR8
7 In Stock

Ships within 2 days via

€28.96 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Ball Pein Hammer
Dead Blow Hammer No
Grip Type Plain
Handle Material Wood
Head Dia. 1 1/4"
Head Material Steel
Head Weight 16 oz.
Non Sparking No
Overall Length 14"
Tether Capable Tether Capable

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)7.62
Ship length (cm)41.4
Ship width (cm)12.95
HS code8205203000
Country of OriginUS

Product Variants

ProductModelGrip StyleNon-sparkingHandle MaterialHead WeightOverall LengthDead Blow HammerFace MaterialGrip TypePrice
WESTWARD 2DBR6 Ball Pein Hammer 8 Ounce Hickory Handle | AB9HDL 2DBR6PlainNo------€13.66
WESTWARD 2DBR7 Ball Pein Hammer 12 Ounce Hickory Handle | AB9HDM 2DBR7PlainNo------€24.18
WESTWARD 2DBR9 Ball Pein Hammer 24 Ounce Hickory Handle | AB9HDP 2DBR9PlainNo------€29.38
WESTWARD 2DBT1 Ball Pein Hammer 32 Ounce Hickory Handle | AB9HDQ 2DBT1PlainNo------€25.38
WESTWARD 4YR62 Ball Pein Hammer Set 2 Piece 12 And 24 Ounce | AE2NRG 4YR62PlainNo------€31.57
WESTWARD 6DWL9 Ball Pein Hammer Steel 32 Ounce | AE8LLV 6DWL9TexturedNo------€46.99
WESTWARD 6DWN0 Ball Pein Hammer Steel 24 Ounce | AE8LLW 6DWN0--Steel24 oz.13.562"NoSteelTextured€40.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 2DBR8 Ball Pein Hammer 16 Ounce Hickory Handle
€28.96 /unit