WESTWARD 22PN81 Hammer Tip Soft Pu Blue 2 Inch For AB6YFQ | AB6YFV

WESTWARD 22PN81 Hammer Tip Soft Pu Blue 2 Inch For AB6YFQ

Item: AB6YFV Model: 22PN81
7 In Stock

Ships within 2 days via

€20.41 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hammer Tip
Color Blue
Hardness Soft
Material Polyurethane
Thread Size Not Available
Tip Dia. 2"

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)4.32
Ship length (cm)5.08
Ship width (cm)5.08
HS code3926909980
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 22PN81 Hammer Tip Soft Pu Blue 2 Inch For AB6YFQ
€20.41 /unit