WESTWARD 21HT84 Hand Saw Short Cut 15 Inch 7 Tpi | AB6GLC

WESTWARD 21HT84 Hand Saw Short Cut 15 Inch 7 Tpi

Item: AB6GLC Model: 21HT84
7 In Stock

Ships within 2 days via

€30.44 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hand Saw
Blade Length 15"
Blade Material Steel
Blade Thickness 0.035"
Blade Width 4"
Characteristics Soft Handle, Short Cut
Cutting Action Beveled, Straight
Cutting Edge Type Serrated
Features Heat Treated Blades
Frame Material Steel
Function For Cutting
Hand Saw Product Type Carpenter Saws
Handle Color Black
Handle Design Ergonomic
Handle Material Wood
Handle Type Curved
Insulated / Uninsulated Uninsulated
Length 18 1/2"
Non Sparking No
Nonsparking No
Number Of Pieces 1
Overall Height 6"
Replaceable Blade No
Teeth Per Inch 7
Tether Capable Not Tether Capable
Tether Style Tether Capable
Tooth Grind Triple Ground

Shipping Info:

Ship weight (kg) 0.4905
Ship height (cm)5.08
Ship length (cm)50.8
Ship width (cm)15.24
HS code8202100000
Country of OriginCN

Product Details:

    • Characteristics: Soft Handle, Short Cut

Product Variants

ProductModelOverall LengthNon-sparkingPrice
WESTWARD 46A926 Hand Saw Tool Box 15 Inch Blade 9 Tpi Wood | AD6MEQ 46A92618"No€31.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 21HT84 Hand Saw Short Cut 15 Inch 7 Tpi
€30.44 /unit