WESTWARD 21EM07 Suction Gun 24 Ounce Black | AB6FZV

WESTWARD 21EM07 Suction Gun 24 Ounce Black

Item: AB6FZV Model: 21EM07
7 In Stock

Ships within 2 days via

€44.89 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Suction Gun
Barrel Color Black
Capacity 24 oz.
Fill Type Suction Fill
Flexible Tube Yes
For Use With Gear Oils
Hose Length 12"
Hose Type Flexible
Tool Length 17 3/4"
Tube Color Black
Tube Material Steel

Shipping Info:

Ship weight (kg) 1.278
Ship height (cm)6.6
Ship length (cm)50.8
Ship width (cm)16.76
HS code8205595560
Country of OriginIN

Product Variants

ProductModelHose LengthTube MaterialPrice
WESTWARD 15F215 Suction Gun 14 Ounce Clear | AA6ZBA 15F215--€106.88
WESTWARD 1ZTC6 Suction Gun 16 Ounce Black | AB4QAU 1ZTC6-Steel€44.77
WESTWARD 3APG2 Suction Gun 12 Ounce Grey | AC8JHR 3APG24 ft.-€75.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 21EM07 Suction Gun 24 Ounce Black
€44.89 /unit