WESTWARD 21EM04 Straight Oil Meter Swivel 1500 Psi | AB6FZR

WESTWARD 21EM04 Straight Oil Meter Swivel 1500 Psi

Item: AB6FZR Model: 21EM04
7 In Stock

Ships within 2 days via

€46.70 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Straight Oil Meter
Compatible Manufacturer Model Number Not Applicable
Compatible With Brand Not Applicable
Compatible With Series Not Applicable
Diameter 1/2"
For Media Type Oils
Housing Material Steel
Includes Not Applicable
Inlet Size 1/2"
Operating Pressure 1500 psi
Outlet Size 1/2"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)4.32
Ship length (cm)8.89
Ship width (cm)4.32
HS code7307995045
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 21EM04 Straight Oil Meter Swivel 1500 Psi
€46.70 /unit