WESTWARD 20KP46 Wheelbarrow Steel 8 cubic feet 2 Pneumatic | AF6VQC

WESTWARD 20KP46 Wheelbarrow Steel 8 cubic feet 2 Pneumatic

Item: AF6VQC Model: 20KP46
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€244.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Wheelbarrow
Axle Dia. 5/8"
Capacity 8 cu. ft.
Handle Material Hardwood
Handles Hardwood
Number Of Wheels 2
Wheel Dia. 15 1/2"
Wheel Material Rubber, Steel
Wheel Type Pneumatic
Wheel Width 3 5/8"

Shipping Info:

Ship weight (kg) 30.6
Ship height (cm)54.51
Ship length (cm)153.67
Ship width (cm)52.5
HS code8716805090
Country of OriginCN

Product Details:

    • Tray Material (Steel)
    • Tray Depth (11-1/2")
    • Tray Length (51-3/8")
    • Tray Width (31-1/2")

Product Variants

ProductModelTray MaterialPrice
WESTWARD 10G165 Wheelbarrow Polypropylene 8 cubic feet Pneumatic | AA2FJC 10G165Polyethylene€200.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 20KP46 Wheelbarrow Steel 8 cubic feet 2 Pneumatic
€244.25 /unit