WESTWARD 1YNA4 Wire Stripper/cutter 10-22 Awg 8 1/4 In | AB4LCG

WESTWARD 1YNA4 Wire Stripper/cutter 10-22 Awg 8 1/4 In

Item: AB4LCG Model: 1YNA4
7 In Stock

Ships within 2 days via

€38.11 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Wire Stripper
Adjustable Manual
Adjustment Type Manual
Cable Type Solid And Stranded
Function Crimps, Cuts, Strip
Grip Type Cushion Grip Molded Surface
Handle Type Cushion Grip Molded Surface
Insulated No
Tether Capable Not Tether Capable
Adjustment Mechanism None

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)28.96
Ship length (cm)2.54
Ship width (cm)10.41
HS code8203206060
Country of OriginTW

Product Variants

ProductModelFor Wire/cable TypeAdjustment MechanismGrip StyleHandle StyleTether ReadyPrice
WESTWARD 1YMZ8 Wire Stripper 8-22 Awg 7 In | AB4LCB 1YMZ8Solid Wire, Stranded Wire-Standard CushionStandardNo€70.57
WESTWARD 1YNA1 Wire Stripper/cutter 10-18 Awg 6 1/4 In | AB4LCD 1YNA1Copper Cable-Standard CushionStandardNo€24.58
WESTWARD 1YNA2 Wire Stripper/cutter 16-30 Awg 6 1/4 In | AB4LCE 1YNA2Copper Cable-Standard CushionStandardNo€28.91
WESTWARD 1YNA3 Wire Stripper/cutter 10-20 Awg 7 1/8 In | AB4LCF 1YNA3Solid Wire, Stranded Wire-Standard CushionStandardNo€31.11
WESTWARD 1YNA5 Wire Stripper/cutter 8-22 Awg 8 1/2 In | AB4LCH 1YNA5Solid Wire, Stranded Wire-Standard CushionStandardNo€39.85
WESTWARD 3HZF4 Wire Stripping Pliers European 6 In | AC9QJJ 3HZF4--Standard Cushion--€23.51
WESTWARD 3WY55 Insulated Wire Stripper 6 1/2 In | AD2ZBQ 3WY55Solid WireManualStandard CushionStandardNo€63.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1YNA4 Wire Stripper/cutter 10-22 Awg 8 1/4 In
€38.11 /unit