WESTWARD 1UKF4 Putty Knife Stiff 1 1/2 Inch Nylon Handle | AB3NKJ

WESTWARD 1UKF4 Putty Knife Stiff 1 1/2 Inch Nylon Handle

Item: AB3NKJ Model: 1UKF4
7 In Stock

Ships within 2 days via

€7.22 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Putty Knife
Blade Length 3 3/4"
Blade Material Carbon Steel
Blade Type Full Tang, Stiff
Blade Width 1 1/2"
Color Blue
Handle Design Tapered
Handle Length 4"
Handle Material Plastic
Knife / Scraper Sub-category Drywall And Putty Knives
No. Of Edges 1
Overall Length 7 3/4"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)4.06
Ship length (cm)22.86
Ship width (cm)12.19
HS code8205595510
Country of OriginTW

Product Variants

ProductModelBlade MaterialBlade WidthBlade LengthHandle MaterialHandle LengthOverall LengthColorHandle DesignPrice
WESTWARD 13A662 Putty Knife Flex Full Tang Steel/pp 1-1/4 | AA4RBC 13A662--------€5.29
WESTWARD 13A663 Putty Knife Stiff Full Tang Steel/pp 1-1/4 | AA4RBD 13A663--------€5.66
WESTWARD 13A664 Putty Knife Stiff Brass/pp 1-1/4 In | AA4RBE 13A664--------€12.37
WESTWARD 13A665 Putty Knife Stiff Full Tang Steel/pp 1-1/2 | AA4RBF 13A665--------€5.77
WESTWARD 13A666 Putty Knife Flex Full Tang Steel/pp 2 In | AA4RBG 13A666--------€5.61
WESTWARD 13A667 Putty Knife Stiff Full Tang Steel/pp 2 In | AA4RBH 13A667--------€6.28
WESTWARD 13A668 Putty Knife Stiff Full Tang Brass/pp 2in | AA4RBJ 13A668--------€13.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1UKF4 Putty Knife Stiff 1 1/2 Inch Nylon Handle
€7.22 /unit