WESTWARD 1NFK7 General Purpose File Set Ergonomic 5 Pc | AB2RAV

WESTWARD 1NFK7 General Purpose File Set Ergonomic 5 Pc

Item: AB2RAV Model: 1NFK7
7 In Stock

Ships within 2 days via

€83.44 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item File Set
Container Type Pouch
Edge Cut Style Single
File Body Finish Natural
File Coarseness Bastard Cut, Smooth Cut
File Style American Pattern File
Finish Natural
Handle Included Yes
Length 6", 8", 10"
Material Applications Stainless Steel
Number Of Pieces 5
Pattern American
Profile Shape Half Round, Rectangular, Triangular

Shipping Info:

Ship weight (kg) 1.0485
Ship height (cm)6.1
Ship length (cm)39.62
Ship width (cm)7.11
HS code8203109000
Country of OriginIN

Product Variants

ProductModelFile CoarsenessFace Cut StyleNumber Of PiecesHandle IncludedPrice
WESTWARD 1NFK4 General Purpose File Set 5 Pc | AB2RAR 1NFK4-Double Cut, Single Cut--€59.35
WESTWARD 1NFK6 General Purpose File Set Ergonomic 3 Pc | AB2RAU 1NFK6Bastard CutDouble Cut, Single Cut--€28.14
WESTWARD 1NFK8 General Purpose File Set Ergonomic 9 Pc | AB2RAW 1NFK8-Double Cut, Single Cut--€186.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1NFK7 General Purpose File Set Ergonomic 5 Pc
€83.44 /unit