WESTWARD 1EFX7 Battery Filler Plastic And Rubber | AA9NWJ

WESTWARD 1EFX7 Battery Filler Plastic And Rubber

Item: AA9NWJ Model: 1EFX7
7 In Stock

Ships within 2 days via

€5.82 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Battery Filler
Handle Material Rubber
Length 10"
Used For Batteries

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)7.62
Ship length (cm)34.29
Ship width (cm)11.94
HS code3926909980
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1EFX7 Battery Filler Plastic And Rubber
€5.82 /unit