WESTWARD 13P526 Tuckpointing Trowel 6-1/2 x 1/2 Steel | AA6AYH

WESTWARD 13P526 Tuckpointing Trowel 6-1/2 x 1/2 Steel

Item: AA6AYH Model: 13P526
7 In Stock

Ships within 2 days via

€8.55 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Tuckpointing Trowel
Application For Laying Bricks
Blade Length 7"
Blade Material Carbon Steel
Blade Shape Point
Blade Width 1/2"
Compatible Primary Material Concrete, Masonry, Tile
Features Durable
Handle Length 4 1/2"
Handle Material ErgoSoft
Handle Style Ergonomic
Material High Carbon Steel
Notch Depth Not Applicable
Notch Shape Not Applicable
Notch Spacing Not Applicable
Notch Width Not Applicable
Product Type Caulking Trowels

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)29.46
Ship width (cm)8.89
HS code8205595510
Country of OriginTW

Product Variants

ProductModelHandle MaterialMaterialLengthHandle LengthWidthPrice
WESTWARD 13P528 Tuckpointing Trowel 6-1/2 x 3/8 Steel | AA6AYK 13P528ErgoSoftHigh Carbon Steel11 3/4"-3/8"€10.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 13P526 Tuckpointing Trowel 6-1/2 x 1/2 Steel
€8.55 /unit