WESTWARD 13J313 Caulk Gun Sausage Silver Size 24 Oz | AA4YKK

WESTWARD 13J313 Caulk Gun Sausage Silver Size 24 Oz

Item: AA4YKK Model: 13J313
7 In Stock

Ships within 2 days via

€104.17 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Caulk Gun, Bulk/Sausage Packs
Barrel Material Aluminum
Color Black, Silver
Construction Aluminum
For Container Type Sausage Pack
For Container Type+1 Sausage Pack
Frame Style Full Barrel
Grip Style Standard
Includes 3 Nozzles
Material Aluminum
Plunger Type Smooth Rod
Size 24 oz.
Type Aluminum Tube, Shot Blasting

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)8.89
Ship length (cm)50.29
Ship width (cm)22.35
HS code8205594500
Country of OriginCN

Product Variants

ProductModelFor Container SizeFor Container TypeThrust RatioFrame StylePlunger TypeGrip StylePrice
WESTWARD 13J314 Caulk Gun Sausage Blue 11 To 20 Oz | AA4YKL 13J31429 oz.Sausage Pack12:1Full BarrelSmooth RodStandard€52.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 13J313 Caulk Gun Sausage Silver Size 24 Oz
€104.17 /unit