WESTWARD 13A765 Cornerbead Clincher With Mallet 13-1/2 x 3 | AA4REQ

WESTWARD 13A765 Cornerbead Clincher With Mallet 13-1/2 x 3

Item: AA4REQ Model: 13A765
7 In Stock

Ships within 2 days via

€46.20 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cornerbead Clincher with Mallet
Application Mallet Drives Cornerbead Flush And Tight To Corner
Characteristics Precision-Ground Teeth
Compatible Product Type Rubber Mallet
Compatible With Manufacturer Model Number Not Applicable
Features Precision-Ground Teeth
Handle Material Steel
Includes Clincher, Mallet
Length 13 1/2"
Material Aluminum, Rubber, Wood
Number Of Pieces 2
Overall Height 5 1/2"
Overall Length 13 1/2"
Overall Width 3"
Required Compressor Compressor Not Required
Spray Angle Not Applicable
Width 3"

Shipping Info:

Ship weight (kg) 1.7775
Ship height (cm)15.49
Ship length (cm)43.94
Ship width (cm)8.64
HS code8205597000
Country of OriginTW

Product Details:

    • Characteristics: Precision-Ground Teeth

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 13A765 Cornerbead Clincher With Mallet 13-1/2 x 3
€46.20 /unit