WESTWARD 13A745 Carpet Puller Aluminium Serrated Clamps | AA4RDV

WESTWARD 13A745 Carpet Puller Aluminium Serrated Clamps

Item: AA4RDV Model: 13A745
7 In Stock

Ships within 2 days via

€34.70 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Carpet Puller
Application For Pulling Out Old Carpeting
Characteristics Comfortable And Powerful Grip, Serrated Clamps, Large Handle
Clamp Face Length 4"
Color Blue
Grip Material Plastic
Material Aluminum
Overall Height 7"

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)9.14
Ship length (cm)17.78
Ship width (cm)12.45
HS code8205700090
Country of OriginTW

Product Details:

    • Characteristics: Comfortable And Powerful Grip, Serrated Clamps, Large Handle

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 13A745 Carpet Puller Aluminium Serrated Clamps
€34.70 /unit