WESTWARD 13A736 Cement Trowel 12 x 4 Steel Ergosoft Pp/tpr | AA4RDM

WESTWARD 13A736 Cement Trowel 12 x 4 Steel Ergosoft Pp/tpr

Item: AA4RDM Model: 13A736
7 In Stock

Ships within 2 days via

€11.71 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cement Trowel
Application For Concrete, Plaster Or Eifs Finishing
Blade Length 12"
Blade Material Carbon Steel
Blade Shape Square
Blade Width 4"
Compatible Primary Material Concrete, Drywall, Masonry, Plaster
Features Durable
Handle Length 5"
Handle Material ErgoSoft
Handle Style Ergonomic
Length 12"
Material High Carbon Steel
Notch Depth Not Applicable
Notch Shape Not Applicable
Notch Spacing Not Applicable
Notch Width Not Applicable
Width 4"
Product Type Square-End Finishing Trowels

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)8.89
Ship length (cm)30.48
Ship width (cm)10.16
HS code8205595510
Country of OriginTW

Product Variants

ProductModelHandle MaterialMaterialLengthHandle LengthWidthPrice
WESTWARD 13A735 Cement Trowel 12 x 4 Steel Wood | AA4RDL 13A735WoodHigh Carbon Steel12"5"4"€11.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 13A736 Cement Trowel 12 x 4 Steel Ergosoft Pp/tpr
€11.71 /unit