WESTWARD 13A725 Taping Knife Blue Steel 9-1/4 x 10 In | AA4RDF

WESTWARD 13A725 Taping Knife Blue Steel 9-1/4 x 10 In

Item: AA4RDF Model: 13A725
7 In Stock

Ships within 2 days via

€7.52 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Taping Knife
Blade Length 3 1/8"
Blade Material Carbon Steel
Blade Type Flexible
Blade Width 10"
Color Blue
Grip Type Soft Grip
Handle Design Soft Grip
Handle Length 6 1/4"
Handle Material Polypropylene
Knife / Scraper Sub-category Drywall And Putty Knives
No. Of Edges 1

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)24.64
Ship width (cm)23.37
HS code8205595510
Country of OriginTW

Product Variants

ProductModelMPNPrice
WESTWARD 13A721 Taping Knife Stainless Steel 8-3/4 x 8 Inch Ergosoft | AA4RDB 13A72113A721€11.19
WESTWARD 13A722 Taping Knife Stainless Steel 8-3/4 x 10 Inch Ergosoft | AA4RDC 13A72213A722€11.62
WESTWARD 13A723 Taping Knife Stainless Steel 8-3/4 x 12 Inch Ergosoft | AA4RDD 13A72313A723€20.21
WESTWARD 13A724 Taping Knife Blue Steel 9-1/4 x 6 In | AA4RDE 13A72413A724€5.69
WESTWARD 13A726 Taping Knife Blue Steel 9-1/4 x 12 In | AA4RDG 13A72613A726€9.00
WESTWARD 13A728 Taping Knife Blue Steel 9-1/4 x 8 In | AA4RDH 13A72813A728€6.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 13A725 Taping Knife Blue Steel 9-1/4 x 10 In
€7.52 /unit