WESTWARD 13A593 Paint Mixer Spiral 16 Length x 2-1/2 Inch Width | AA4RAR

WESTWARD 13A593 Paint Mixer Spiral 16 Length x 2-1/2 Inch Width

Item: AA4RAR Model: 13A593
7 In Stock

Ships within 2 days via

€12.87 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Paint Mixer
Finish Chrome Plated
Head Dia. 3/16"
Head Type Spiral
Length 16"
Material Steel
Shaft Dia. 5/16"

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)8.64
Ship length (cm)43.43
Ship width (cm)32.26
HS code8207906000
Country of OriginCN

Product Variants

ProductModelShaft Dia.Max. RpmPrice
WESTWARD 13A594 Paint Mixer Spiral 16 Length x 3-1/4 Inch Width | AA4RAT 13A594--€16.17
WESTWARD 13A635 Ribbon Paint Mixer Spiral 30 x 4-3/4 Inch Width | AA4RAY 13A635--€31.81
WESTWARD 13P529 Universal Paint Mixer 100x10mm | AA6AYL 13P5293/8"800 RPM€23.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 13A593 Paint Mixer Spiral 16 Length x 2-1/2 Inch Width
€12.87 /unit