WESTWARD 10N694 Wheelbarrow Mixer 4-3/4 Cubic Feet 3/4hp | AA2KQT

WESTWARD 10N694 Wheelbarrow Mixer 4-3/4 Cubic Feet 3/4hp

Item: AA2KQT Model: 10N694
In Stock

Get it by Monday, Sep 29

€681.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Wheelbarrow Mixer
Axle Type Rigid
Drum Dia. 22 1/2"
Drum Material Steel
Drum Opening 15 3/4"
Drum Wall Thickness 19 ga.
Features Steel Frame
Frame Steel
Frame Material Steel
Handle Type Removable
Handles Removable
Locking System Gear
Motor 120V
Motor Hp 3/4 hp
Net Weight 125 lbs.
Overall Height 49 1/2"
Overall Length 55 1/2"
Overall Width 28"
Power Source Corded
Size 4.75 cu. ft.
Tool Height 49 1/2"
Tool Length 55 1/2"
Tool Width 28"
Wheel Dia. 13 5/8"
Wheel Type Flat Free
Wheel Width 2 5/8"
Wheels Flat Free

Shipping Info:

Ship weight (kg) 71.1
Ship height (cm)125.73
Ship length (cm)140.97
Ship width (cm)71.12
HS code8479820040
Country of OriginCN

Product Details:

    • Drum Gauge (19)
    • Drum Opening (15-3/4")

Product Variants

ProductModelDrum CapacityWheel DiameterPrice
WESTWARD 10N693 Wheelbarrow Mixer 3 1/2 Cubic Feet 1/2hp | AA2KQR 10N693--€623.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10N694 Wheelbarrow Mixer 4-3/4 Cubic Feet 3/4hp
€681.29 /unit